21604-01-300
Description
GBC.21604-01-300 RADIAL BALL BEARING ; 0.375"X1"X0.312" SINGLE ROW
Part # GBC.21604-01-300
BDI # 425961
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270677
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
31706-01-300
Description
GBC.31706-01-300 FLANGED BALL BEARING ; 0.437"X0.906"X0.343" SINGLE ROW
Part # GBC.31706-01-300
BDI # 426165
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8.712
Other Features:
Unground | Full Complement | 1.031" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32420-01-300
Description
GBC.32420-01-300 FLANGED BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Part # GBC.32420-01-300
BDI # 426180
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32423-01-300
Description
GBC.32423-01-300 FLANGED BALL BEARING ; 0.75"X1.375"X0.437" SINGLE ROW
Part # GBC.32423-01-300
BDI # 426182
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32807-01-300
Description
GBC.32807-01-300 FLANGED BALL BEARING ; 0.5"X1.625"X0.5" SINGLE ROW
Part # GBC.32807-01-300
BDI # 426189
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | Full Complement | 1.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium