PLB6879FR
Description
PLB6879FR PILLOW BLOCK ROLLER BEARING ; 4-15/16" BORE 6" BASE-CTR HGT 4 HOLE
Part # 2004909
BDI # 576999
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516643
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
PB22647H
Description
PB22647H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 2011275
BDI # 573252
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.044
Other Features:
Double Row
Global Part Number GPN:
247221
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PLB6855D8
Description
PLB6855D8 PILLOW BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA
Part # 2010670
BDI # 581609
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
247664
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114
PEB22647H
Description
PEB22647H PILLOW BLOCK ROLLER BEARING ; 2-15/16"ID 2B3.25"BASE 8-1/8BLT CNTR EXP
Part # 2011625
BDI # 575977
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.044
Other Features:
Double Row
Global Part Number GPN:
247224
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F3S212EK75
Description
F3-S212EK75 FLANGED BLOCK BALL BEARING ; 3/4" DIS SHAFT SINGLE LIP SEAL CI
Part # 2009380
BDI # 574918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
4