E50B42 2-3/4 W/KEYWAY SET SC
Description
E50B42 2-3/4 W/KEYWAY SET SC SPROCKET ; 42 TEETH 8.72MM OUTSIDE DIA
Part # E50B42 2-3/4 W/KEYWAY SET SC
BDI # 21552804
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore