D60B45 X 1-1/2 KW 2SS
Description
D60B45 X 1-1/2 KW 2SS SPROCKET
Part # D60B45 X 1-1/2 KW 2SS
BDI # 23660396
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore