302 MORFLEX FLANGE 3/4 FB
Description
302 MORFLEX FLANGE 3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 302 MORFLEX FLANGE 3/4 FB
BDI # 345801
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
KK35-2GD 1K
Description
KK35-2GD 1K MECHANICAL CAM CLUTCH ; NON-RETURNABLE
Part # KK35-2GD 1K
BDI # 349375
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Other Features:
Keyed Inner | 2 Seals
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
127.6Lb-ft
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
218.32Lb-ft
Type of Friction:
Not Applicable
HT 20 CLUTCH 1 5/16 LH
Description
HT 20 CLUTCH 1 5/16 LH
Part # HT 20 CLUTCH 1 5/16 LH
BDI # 345951
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
1
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
154Lb-ft
Type of Friction:
Not Applicable
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
313.5Lb-ft
Type of Friction:
Not Applicable