100BNR10HTV1VDUELP0
Description
100BNR10HTV1VDUELP0 AC BALL BEARING ; 100MM BOREX150MM ODX24MM W
Part # 100BNR10HTV1VDUELP0
BDI # 24666551
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Non-Contact Rubber Seal
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
7912CTRV1VDULP4Y
Description
7912CTRV1VDULP4Y ANGULAR CONTACT BRG ; 60MM DIA BORE 85MM OD 1 ROW 26MM W
Part # 7912CTRV1VDULP4Y
BDI # 25932766
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
7906CTRV1VDULP3
Description
7906CTRV1VDULP3 AC BALL BEARING ; 30MM BOREX47MM ODX9MM W 1-ROW
Part # 7906CTRV1VDULP3
BDI # 24666826
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
70BNR10HTV1VDUE-01
Description
70BNR10HTV1VDUE-01 AC BALL BEARING ; 70MM BOREX110MM ODX20MM W 1-ROW
Part # 70BNR10HTV1VDUE-01
BDI # 24666590
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Non-Contact Rubber Seal
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
75BNR10HTV1VSUELP3
Description
75BNR10HTV1VSUELP3 AC BALL BEARING ; 75MM BOREX115MM ODX20MM W 1-ROW
Part # 75BNR10HTV1VSUELP3
BDI # 24666582
Features
Enclosure:
1 Seal
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
18 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring