3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308NRJ
Description
3308NRJ ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308NRJ
BDI # 1185693
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256539
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5313-2RSNRTNC3
Description
5313-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313-2RSNRTNC3
BDI # 1186026
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256714
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5311-2RSNRTNC3
Description
5311-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW
Part # 5311-2RSNRTNC3
BDI # 1186010
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256700
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5207NRTNC3
Description
5207NRTNC3 ANGULAR CONTACT BALL BEARING ; 35MM BOREX72MM ODX27MM W 2-ROW
Part # 5207NRTNC3
BDI # 1185890
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256592
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)