Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261776
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
3206B-2ZNRTNC3
Description
3206B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3206B-2ZNRTNC3
BDI # 17757654
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6304NR
Description
6304NR DEEP GROOVE BALL BRG ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 6304NR
BDI # 1186727
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5428
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
6206ZZNR
Description
6206ZZNR DEEP GROOVE BALL BRG ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206ZZNR
BDI # 1186458
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5831
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes