22228CAMKDD2E4C3TF
Description
22228CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 140MM BOREX250MM ODX68MM W
Part # 22228CAMKDD2E4C3TF
BDI # 24666183
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing