328MT20AF-F1.500
Description
328MT20AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-F1.5000
BDI # 924379
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
328MG12BF-F0.625
Description
328MG12BF F0.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG12BF-F0.6250
BDI # 922330
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
328MG12BF-F0.500
Description
328MG12BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG12BF-F0.5000
BDI # 922329
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
3214MG125BF-F1.500
Description
3214MG125BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG125BF-F1.500
BDI # 922291
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
328MT30AF-F1.500
Description
328MT30AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT30AF-F1.5000
BDI # 924405
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30