H100A16 X 3
Description
H100A16 X 3 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 3" BORE 16-TEETH
Part # H100A16 X 3
BDI # 21462702
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore