Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
H100B34F X 2-15/16

COMPARE

H100B34F X 2-15/16

Description
H100B34 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 34 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H100B34F X 2-15/16

BDI # 21971584

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.548

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.239
Pitch Diameter - Millimeter: 344.119
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY