H100B48F X 2-11/16
Description
H100B48 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 48 TEETH TYPE B 2-11/16IN BORE
Part # H100B48F X 2-11/16
BDI # 21971616
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
H100B48F X 3-1/8
Description
H100B48 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 48 TEETH TYPE B 3-1/8IN BORE
Part # H100B48F X 3-1/8
BDI # 21971620
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore