D120B45 X 2-15/16 KW 2SS HT MATCHED PAIR
Description
D120B45 X 2-15/16 KW 2SS HT MATCHED PAIR ; SPROCKET 2-15/16" BORE
Part # D120B45 X 2-15/16 KW 2SS HT MATCHED PAIR
BDI # 23074299
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
D120C45 X 3-15/16 KW 2SS 5IN LTB 7-1/2IN
Description
D120C45 X 3-15/16 KW 2SS 5IN LTB 7-1/2IN ; RLR CHAIN SPROCKET
Part # D120C45 X 3-15/16 KW 2SS 5IN LTB 7-1/2IN
BDI # 25855516
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
HD120C45Z X 3.937IN PER DWG A-39217-0
Description
HD120C45Z X 3.937IN PER DWG A-39217-0 ; POR CHAIN SPROCKET
Part # HD120C45Z X 3.937IN PER DWG A-39217-0
BDI # 25870224
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore