H12B14 X 1-1/8
Description
H12B14F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H12B14 X 1-1/8
BDI # 22383224
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore
H12B26 X 1-1/4
Description
H12B26F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B26 X 1-1/4
BDI # 22376222
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
H12B22 X 1-3/8
Description
H12B22F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H12B22 X 1-3/8
BDI # 22383360
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
H12B14 X 1-1/4
Description
H12B14F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B14 X 1-1/4
BDI # 22383222
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore
H12B13 X 1-1/2
Description
H12B13F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H12B13 X 1-1/2
BDI # 22383198
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore