H12B21 X 1-3/4
Description
H12B21F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H12B21 X 1-3/4
BDI # 22384078
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Finished Bore
H12B24 X 1-5/8
Description
H12B24F X 1-5/8 ROLLER CHAIN SPROCKET
Part # H12B24 X 1-5/8
BDI # 22383406
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
H12B21 X 1-1/4
Description
H12B21F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B21 X 1-1/4
BDI # 22384072
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Finished Bore
H12B20 X 1-3/4
Description
H12B20F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H12B20 X 1-3/4
BDI # 22384056
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H12B20 X 1-5/8
Description
H12B20F X 1-5/8 ROLLER CHAIN SPROCKET
Part # H12B20 X 1-5/8
BDI # 22384060
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore