H2080B19 X 50MM 14X3.8MM KW 2SS
Description
H2080B19X50MM 14X3.8MM KW 2SS SPROCKET ; 6.58" OD X 1.625" LTB X 2" P STEEL
Part # H2080B19 X 50MM 14X3.8MM KW 2SS
BDI # 21524974
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Finished Bore