D40B16H X 1IN 1/4IN KW 2SS
Description
D40B16H X 1IN 1/4IN KW 2SS CHN SPROCKET ; 40 ANSI 16 TEETH 1" BORE
Part # D40B16H X 1IN 1/4IN KW 2SS
BDI # 22367973
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
HD40B17 X 1-1/8
Description
HD40B17 X 1-1/8 RLR CHAIN SPROCKET ; 1-1/8" BORE 17T CHAIN #40
Part # HD40B17 X 1-1/8
BDI # 25813659
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
HD40B18F X 5/8
Description
HD40B18F X 5/8 ROLLER CHAIN SPROCKET ; 40 ANSI 18 TEETH 5/8" BORE
Part # HD40B18F X 5/8
BDI # 25199029
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D40B25X45MM NKW 2SS
Description
D40B25X45MM NKW 2SS SPROCKET ; SS ARE 120 DEGREES APART
Part # D40B25X45MM NKW 2SS
BDI # 24639539
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
D40B18HX40MM PER DWG RS402B18TH20Z
Description
D40B18HX40MM PER DWG RS402B18TH20Z ; SPROCKET W/HT
Part # D40B18HX40MM PER DWG RS402B18TH20Z
BDI # 24095096
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore