HD80B16F X 2-1/2
Description
HD80B16 X 2-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 16 TEETH 2 STRD 2-1/2IN BORE
Part # HD80B16F X 2-1/2
BDI # 21972929
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
HD80B16F X 2-1/4
Description
HD80B16 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 16 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B16F X 2-1/4
BDI # 21972931
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
HD80B17F X 2
Description
HD80B17 X 2 RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH 2 STRD 2IN BORE
Part # HD80B17F X 2
BDI # 21972935
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
HD80B17F X 2-1/2
Description
HD80B17 X 2-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH 2 STRD 2-1/2IN BORE
Part # HD80B17F X 2-1/2
BDI # 21972937
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
HD80B16F X 1-15/16
Description
HD80B16 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 16 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B16F X 1-15/16
BDI # 21972925
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore