HD160B18F X 3-15/16
Description
HD160B18 X 3-15/16 RLR CHAIN SPROCKET ; 160 CHAIN 18 TEETH 2 STRD 3-15/16IN BORE
Part # HD160B18F X 3-15/16
BDI # 21972873
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
HD140B18F X 3-1/8
Description
HD140B18 X 3-1/8 RLR CHAIN SPROCKET ; 140 CHAIN 18 TEETH 2 STRD 3-1/8IN BORE
Part # HD140B18F X 3-1/8
BDI # 21972810
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
HD140B18F X 4-1/4
Description
HD140B18 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 18 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B18F X 4-1/4
BDI # 21972812
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
160B18 X 3-7/16 MTO
Description
160B18 X 3-7/16 ; RLR CHAIN SPROCKET
Part # 160B18 X 3-7/16 MTO
BDI # 25166958
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
H160C18 X 3-7/16IN KW 2SS MTO
Description
H160C18 X 3-7/16IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C18 X 3-7/16IN KW 2SS MTO
BDI # 24157406
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore