H140B13 X 3-1/4IN KW 2SS
Description
H140B13 X 3-1/4IN KW 2SS SPROCKET
Part # H140B13 X 3-1/4IN KW 2SS
BDI # 25850745
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
HD140B13F X 2-3/4
Description
HD140B13 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH 2 STRD 2-3/4IN BORE
Part # HD140B13F X 2-3/4
BDI # 21972778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
H140B13F X 2-1/4
Description
H140B13 X 2-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH TYPE B 2-1/4IN BORE
Part # H140B13F X 2-1/4
BDI # 21971752
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
H140B13F X 2-7/8
Description
H140B13 X 2-7/8 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH TYPE B 2-7/8IN BORE
Part # H140B13F X 2-7/8
BDI # 21971758
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
D140B13FH X 3 KW SS
Description
D140B13FH X 3 KW SS CHAIN SPROCKET ; 8.15" OD X 3-3/4" LTB X 1-3/4" P STEEL
Part # D140B13FH X 3 KW SS
BDI # 21463034
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore