06B21X20MM-6MM KEY NP
Description
06B21X20MM-6MM KEY NP RLR CHAIN SPROCKET ; 21 TEETH 50MM HUB DIA
Part # 06B21X20MM-6MM KEY NP
BDI # 21551773
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
06B25 20MM KW SS
Description
06B25 20MM KW SS RLR CHAIN SPROCKET ; 20MM BORE DIA 25 TEETH 3/8" PITCH
Part # 06B25 20MM KW SS
BDI # 21569456
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore