2052B10SS 1IN W/ KW 2SS
Description
2052B10SS 1IN W/ KW 2SS SPROCKET ; 10 TEETH 4.6" OUTSIDE DIA
Part # 2052B10SS 1IN W/ KW 2SS
BDI # 21552459
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
H2052A11 X 3/4
Description
H2052A11 X 3/4 BORE ROLLER CHAIN SPKT
Part # H2052A11 X 3/4
BDI # 22378464
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Finished Bore
2052B14 35MM BORE KW 2SS HT
Description
2052B14 35MM BORE KW 2SS HT SPROCKET
Part # 2052B14 35MM BORE KW 2SS HT
BDI # 21585586
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore
2052B14 35MM KW 2SS W/MUD GRV
Description
2052B14 35MM KW 2SS W/MUD GRV SPROCKET
Part # 2052B14 35MM KW 2SS W/MUD GRV
BDI # 23724687
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore
2052B12H X 1-1/4IN 5/16X5/32 KW
Description
2052B12H X 1-1/4IN 5/16X5/32 KW SPROCKET ; 2052 CHAIN 12 TEETH 1-1/4" BORE
Part # 2052B12H X 1-1/4IN 5/16X5/32 KW
BDI # 25953583
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore