6213ZZ
Description
6213ZZ DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213ZZ
BDI # 1412932
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5295
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
30310
Description
30310 TAPERED ROLLER BRG ; NON-RETURNABLE 50MMB 23MM CUP WD STEEL
Part # 30310
BDI # 1415334
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30310
3311BTNC3
Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW
Part # 3311BTNC3
BDI # 17757753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3020 2 15/16
Description
3020 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB
Part # 3020 2 15/16
BDI # 618413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464081
Bushing Series:
3020
6311/C3
Description
6311/C3 DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD SR OPEN
Part # 6311/C3
BDI # 1416935
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2399
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No