RC-081208
Description
RC-081208 ROLLER CLUTCH BEARING ; 1/2IN X 3/4IN X 1/2IN W/INTEGRAL SPRING
Part # RC-081208
BDI # 1407940
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Integral Spring
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes