1050T31/35 SHAFT HUB 2.375 5/8X5/16 KW
Description
1050T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; COUPLING HUB NR 0713014 NON RETURNABLE
Part # 10010937
BDI # 18105236
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
125.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1030T31/35 SHAFT HUB 1.623 3/8X3/16 KW
Description
1030T31/35 SHAFT HUB 1.623 3/8X3/16 KW ; COUPLING HUB NR 0739853 NON RETURNABLE
Part # 10011105
BDI # 18104841
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.436
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
10 HSB X 1.9375 STL OMEGA 7300366
Description
10 HSB X 1.9375 STL OMEGA 7300366 ; 7300366 NON RETURNABLE
Part # 10287413
BDI # 18138430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
1070T HUB 1.25 1/4X1/8KW NR 0704636
Description
1070T HUB 1.250 ; 704636 NON RETURNABLE
Part # 10010825
BDI # 18105467
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1070T HUB 1.5 3/8X3/16KW NR 0704638
Description
1070T HUB 1.500 ; 704638 NON RETURNABLE
Part # 10010827
BDI # 18105470
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs