5205KD
Description
5205KD ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 22.23MM WD
Part # 5205KD
BDI # 1345781
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255281
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3306 A-Z/C3
Description
3306 A-Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 72MMOD 30.2MM WD DR
Part # 3306 A-Z/C3
BDI # 1250825
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
126RF-BKE
Description
MRC.126RF-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.126RF-BKE
BDI # 662100
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254432
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
5216MF
Description
MRC.5216MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5216MF
BDI # 662908
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256280
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5215MF
Description
MRC.5215MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5215MF
BDI # 662898
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256267
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)