40BS32H 1-1/4 KWSS
Description
40BS32H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 32 TEETH 1-1/4 BORE
Part # 40BS32H 1-1/4 KWSS
BDI # 20641741
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
P32-3M-09 1/2 NKW SS STL
Description
P32-3M-09 1/2 NKW SS STL SYNC PULLEY ; 32 GROOVE 1/2" BORE 9MM BELT WID
Part # P32-3M-09 1/2 NKW SS STL
BDI # 21509980
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Inch
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668336
Pressure Angle:
20
12B32NI X 20MM MTO DWG#B2088
Description
12B32NI X 20MM MTO DWG#B2088 SPROCKET
Part # 12B32NI X 20MM MTO DWG#B2088
BDI # 24050526
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
8.065
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore