22206-E1-XL-K
Description
22206-E1-XL-K X-LIFE SPHR ROLLER BRG ; 30MM X 62MM X 20MM
Part # 22206-E1-XL-K
BDI # 1138406
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22205-E1-XL-K
Description
22205-E1-XL-K X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22205-E1-XL-K
BDI # 1138401
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
20206-K-TVP-C3
Description
20206-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20206-K-TVP-C3
BDI # 1138917
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22205-E1-XL-K-C3
Description
22205-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 25MM X 52MM X 18MM
Part # 22205-E1-XL-K-C3
BDI # 1138402
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
20205-K-TVP-C3
Description
20205-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20205-K-TVP-C3
BDI # 1138912
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing