428MG62BF-F1.000
Description
428MG62BF F1.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F1.0000
BDI # 922719
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
428MG62BF-F1.250
Description
428MG62BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F1.2500
BDI # 922721
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
428MG62BF-F1.125
Description
428MG62BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F1.1250
BDI # 922720
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62