488MT85AF-F0.750
Description
488MT85AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F0.7500
BDI # 926355
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
488MT85AF-F1.000
Description
488MT85AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F1.0000
BDI # 926357
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
485MT15AF-F1.250
Description
485MT15AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT15AF-F1.2500
BDI # 926172
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
485MT15AF-F0.625
Description
485MT15AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT15AF-F0.6250
BDI # 926167
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
485MT15AF-F1.000
Description
485MT15AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT15AF-F1.0000
BDI # 926170
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15