2202-E-2RS1TN9/W64F FOOD GRADE
Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING
Part # 2202-E-2RS1TN9/W64F FOOD GRADE
BDI # 23974547
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
SUCNFL204-12C0FG1
Description
SUCNFL204-12C0FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCNFL204-12C0FG1
BDI # 21973538
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Open End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCNFL204-12CCFG1
Description
SUCNFL204-12CCFG1 FLANGED BLOCK BEARING ; PLASTIC HOUSING FOOD GRADE SOLID LUBE
Part # SUCNFL204-12CCFG1
BDI # 21973540
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Closed End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCFPL204-12CCFG1
Description
SUCFPL204-12CCFG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCFPL204-12CCFG1
BDI # 21973512
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCFPL204-12C0FG1
Description
SUCFPL204-12C0FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCFPL204-12C0FG1
BDI # 21973510
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Open End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw