80B51F X 1-1/4
Description
80B51F X 1-1/4 ; POR SPROCKET 1 1/4IN KW 2SS
Part # 80B51F X 1-1/4
BDI # 916095
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
16.244
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.813
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
412.598
Mounting Method:
Finished Bore
40B112F X 1-1/4
Description
H40B112F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B112F X 1-1/4
BDI # 914588
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
11214MT40A-F2.000
Description
11214MT40A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-F2.000
BDI # 922920
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
50B96F X 1-3/8
Description
H50B96F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B96F X 1-3/8
BDI # 915396
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
11214MT170A-F1.625
Description
11214MT170A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT170A-F1.625
BDI # 922901
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170