H80B10F X 1-1/2
Description
H80B10 1-1/2 ROLLER CHAIN SPROCKET ; 1-1/2" FIN BORE 10T CHAIN NO.80 W/HT
Part # 80BS10 1 1/2
BDI # 23870635
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
81XC10F X 1-7/16 SPLIT
Description
81XC10F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC10F-1G-SPLIT
BDI # 20887344
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
81XC10F X 2-3/16 SPLIT
Description
81XC10F-2C-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC10F-2C-SPLIT
BDI # 20887348
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
81XB10F X 2-3/16 SPLIT
Description
81XB10F-2C-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB10F-2C-SPLIT
BDI # 20886814
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore