6312C3
Description
6312C3 DEEP GROOVE BALL BEARING ; 60MM X 130MM X 31MM SR OPEN
Part # 6312C3
BDI # 552478
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
FB-SCM-111-NL;068840
Description
FB-SCM-111-NL ; 068840 ; FLANGE BRKT BALL BRG
Part # FB-SCM-111-NL ; 068840
BDI # 24732675
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Other Features:
Single Row | Medium Duty | Wide Inner Race
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
PCJT45-XL-I
Description
PCJT45-XL-I X-LIFE FLANGE BLOCK BEARING ; NON-RETURNABLE
Part # PCJT45-XL-I
BDI # 1176539
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | With Grub Screw
Global Part Number GPN:
548802
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
P2B-S2-115R MOD;081172
Description
P2B-S2-115R MOD ; 081172 PILLOW BLK BRG ; NON RETURNABLE PILLOW BLOCK BRG
Part # P2B-S2-115R MOD ; 081172
BDI # 24320459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.136
Other Features:
Double Row | Has Flinger | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
FB-S2-115R-EC KIT
Description
FB-S2-115R-EC KIT FLANGE BLOCK BEARING ; NON RETURNABLE
Part # FB-S2-115R-EC KIT
BDI # 22268152
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.136
Length Thru Bore - Inch:
2.84
Other Features:
With EC Kit
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing