Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Radial | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6010 2RS C4 BULK VITON
Description
6010 2RS C4 BULK VITON SEAL BALL BEARING ; 50MM ID 80MM OD 16MM WIDE SEALED
Part # 6010 2RS C4 BULK VITON
BDI # 21488502
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
L225 1-7/8 1/2X1/4 KW
Description
L225 1-7/8 1/2X1/4 KW JAW COUPLING HUB ; 1-7/8" BORE
Part # L225 1-7/8 1/2X1/4 KW
BDI # 25181359
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
6210 Z C3 SL
Description
6210 Z C3 BALL BEARING W/SMART LUBE ; 50MM ID 90MM OD 20MM WIDE SGL SHIELD
Part # 6210 Z C3 SL
BDI # 21488500
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
20
Other Features:
Radial | Light Duty | SmartLube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5310 2RS
Description
5310 2RS ANGULAR CONTACT BEARING ; 50MM BORE 110MM OD 44.4MM WD DR 2 SEALS
Part # 5310 2RS
BDI # 18151557
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493624
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)