241/710-B-K30-MB-H40-J30PC
Description
241/710-B-K30-MB-H40-J30PC SP RLR BRNG
Part # 241/710-B-K30-MB-H40-J30PC
BDI # 24858188
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU28/850-M1A
Description
NU28/850-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # NU28/850-M1A
BDI # 24860526
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
239/800-B-MB1-H140-J48BB
Description
239/800-B-MB1-H140-J48BB SPHR ROLLER BRG ; RADIAL
Part # 239/800-B-MB1-H140-J48BB
BDI # 24321022
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1060
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Z-579221.230/710-B
Description
Z-579221.230/710-B SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # Z-579221.230/710-B
BDI # 1140422
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Outside Diameter - Millimeter:
1030
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/560-K-MB-T52BW
Description
232/560-K-MB-T52BW SPHR ROLLER BEARING ; POR
Part # 232/560-K-MB-T52BW
BDI # 1141642
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing