7056-MP-UA
Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM
Part # 7056-MP-UA
BDI # 1151513
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7060-B-MP-UA
Description
7060-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 300MM ID X 460MM OD
Part # 7060-B-MP-UA
BDI # 24583784
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7052-MP-UA
Description
7052-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7052-MP-UA
BDI # 1151512
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235426
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7252-B-MP-UA
Description
7252-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7252-B-MP-UA
BDI # 1151940
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236034
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
RNU1056-M1
Description
RNU1056-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 316MM ID X 420MM OD
Part # RNU1056-M1
BDI # 1166331
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No