KU-110 XPO-2RS
Description
KU-110 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KU-110 XPO-2RS
BDI # 201260
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KU-120 XPO-2RS
Description
KU-120 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KU-120 XPO-2RS
BDI # 201262
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KU-100 XPO-2RS
Description
KU-100 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KU-100 XPO-2RS
BDI # 201258
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-180 XPO-2RS
Description
KG-180 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KG-180 XPO-2RS
BDI # 201113
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)