B71952-E-T-P4S-UL
Description
B71952-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71952-E-T-P4S-UL
BDI # 18101773
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71956-E-T-P4S-UL
Description
B71956-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71956-E-T-P4S-UL
BDI # 18101774
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
QJ1252-MPA
Description
QJ1252-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1252-MPA
BDI # 1165772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
236123
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7268-B-MP-UA
Description
7268-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7268-B-MP-UA
BDI # 1151943
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236037
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7052-MP-UA
Description
7052-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7052-MP-UA
BDI # 1151512
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235426
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)