23164-BEA-XL-K-MB1-W209B-C4
Description
23164-BEA-XL-K-MB1-W209B-C4
Part # 23164-BEA-XL-K-MB1-W209B-C4
BDI # 19408699
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NNU4988-S-K-M-SP
Description
NNU4988SK.M.SP ; CYLINDRICAL ROLLER BEARING
Part # NNU4988-S-K-M-SP
BDI # 18102415
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
23168-BEA-XL-K-MB1-T52BW-C3
Description
23168-BEA-XL-K-MB1-T52BW-C3 ; RADIAL SPHERICAL ROLLER BEARING
Part # 23168-BEA-XL-K-MB1-T52BW-C3
BDI # 20617942
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23152-BEA-XL-K-MB1-W209B-C4
Description
23152-BEA-XL-K-MB1-W209B-C4 ; RADIAL SPHERICAL ROLLER BEARING
Part # 23152-BEA-XL-K-MB1-W209B-C4
BDI # 1141302
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23160-BEA-XL-K-2RSR-MB1-J15D
Description
23160-BEA-XL-K-2RSR-MB1-J15D X-LIFE BRG ; 23160-BEA-XL-K-2RSR-MB1-J15D
Part # 23160-BEA-XL-K-2RSR-MB1-J15D
BDI # 24862399
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing