22356BL1KW33
Description
22356BL1KW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 280MMX580MMX175MM
Part # 22356BL1KW33
BDI # 17140439
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23164BL1W33C3
Description
23164BL1W33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23164BL1W33C3
BDI # 1200144
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23164B
Description
23164B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23164B
BDI # 1200138
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23160B
Description
23160B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23160B
BDI # 1200129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Outside Diameter - Millimeter:
500
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23256BW33
Description
23256BW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23256BW33
BDI # 17140676
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing