Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 19

Next

Compare
KD110AR0

COMPARE

KD110AR0

Description
KD110AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL

RBC BEARINGS

Part # KD110AR0-RBC

BDI # 797291

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG200XP0

COMPARE

KG200XP0

Description
KG200XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG200XP0-RBC

BDI # 797417

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 22
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG180AR0

COMPARE

KG180AR0

Description
KG180AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG180AR0-RBC

BDI # 797412

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 20
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD180XP0

COMPARE

KD180XP0

Description
KD180XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK

RBC BEARINGS

Part # KD180XP0-RBC

BDI # 797305

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 19
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA110XP0

COMPARE

JA110XP0

Description
JA110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.5" OD X 0.25" WID

RBC BEARINGS

Part # JA110XP0-RBC

BDI # 23209213

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY