23084CAMP55W509
Description
23084CAMP55W509 SPHERICAL ROLLER BEARING ; 420MM BOREX620MM ODX150MM W 2-ROW
Part # 23084CAMP55W509
BDI # 24666235
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24188CAMK30C3W507
Description
24188CAMK30C3W507 SPHERICAL RLR BEARING ; 440MM BOREX720MM ODX280MM W 2-ROW
Part # 24188CAMK30C3W507
BDI # 24666395
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23288CAG3MKC3P55W507
Description
23288CAG3MKC3P55W507 SPHER ROLLER BRG ; 440MM BOREX790MM ODX280MM W 2-ROW
Part # 23288CAG3MKC3P55W507
BDI # 24666324
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23288CAG3MKC4P55W507
Description
23288CAG3MKC4P55W507 SPHER ROLLER BRG ; POR 440MM BOREX790MM ODX280MM W 2-ROW
Part # 23288CAG3MKC4P55W507
BDI # 24666325
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing