6213-77-30E
Description
GBC.6213-77-30E RADIAL BALL BEARING ; 2.5591"X4.7244"X0.9055" SINGLE ROW
Part # 6213-77-30E
BDI # 426421
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270354
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No