H60B27F X 2-15/16
Description
H60B27 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 27 TEETH TYPE B 2-15/16IN BORE
Part # H60B27F X 2-15/16
BDI # 21972164
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
H60B30F X 2-3/4
Description
H60B30 X 2-3/4 RLR CHAIN SPROCKET ; 60 CHAIN 30 TEETH TYPE B 2-3/4IN BORE
Part # H60B30F X 2-3/4
BDI # 21972178
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
H60B30F X 2-1/2
Description
H60B30 X 2-1/2 RLR CHAIN SPROCKET ; 60 CHAIN 30 TEETH TYPE B 2-1/2IN BORE
Part # H60B30F X 2-1/2
BDI # 21972176
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
H60B20F X 2-1/2
Description
H60B20 X 2-1/2 RLR CHAIN SPROCKET ; 60 CHAIN 20 TEETH TYPE B 2-1/2IN BORE
Part # H60B20F X 2-1/2
BDI # 21972108
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H60B23 X 2.75 KW 2SS
Description
H60B23 X 2.75 KW 2SS SPROCKET
Part # H60B23 X 2.75 KW 2SS
BDI # 25879809
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore