81XB13F X 2-15/16 SPLIT
Description
81XB13F-2R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB13F X 2-15/16 SPLIT
BDI # 20886996
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore
82C13F X 2-15/16 MILL
Description
82C13F X 2-15/16 MILL ; POR 82C13F-2 15/16 MILL
Part # 82C13F X 2-15/16 MILL
BDI # 917775
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.85
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
326.39
Mounting Method:
Finished Bore
H140B13 X 3-1/4IN KW 2SS
Description
H140B13 X 3-1/4IN KW 2SS SPROCKET
Part # H140B13 X 3-1/4IN KW 2SS
BDI # 25850745
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
D120B13H X 2-5/8
Description
D120B13H X 2-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 13 TEETH 2-5/8" BORE
Part # D120B13H X 2-5/8
BDI # 21564174
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
HA120B13 X 2-1/2 KW 2SS
Description
HA120B13 X 2-1/2 KW 2SS CHAIN SPROCKET ; 13T 2-1/2IN BORE
Part # HA120B13 X 2-1/2 KW 2SS
BDI # 22493093
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore