Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Radial | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6014 ZZ
Description
6014 ZZ BALL BEARING ; 70MM BORE 110MM OD 20MM WD SR 2 MTL SHL
Part # 6014 ZZ
BDI # 18151319
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259932
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6014 2RS C3 BULK
Description
6014 2RS C3 BULK RADIAL BALL BEARING ; 70MM ID 110MM OD 20MM WIDE SEALED
Part # 6014 2RS C3 BULK
BDI # 21488535
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6214 ZZ C3
Description
6214 ZZ C3 RADIAL BALL BEARING ; 70MM ID 125MM OD 24MM WIDE SHIELDED
Part # 6214 ZZ C3
BDI # 21488559
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No