6314
Description
6314 DEEP GROOVE BALL BRG ; 70 MM BOREX150 MM ODX35 MM W 1-ROW
Part # 6314
BDI # 1183020
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4926
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NJ214WC3
Description
NJ214WC3 CYLINDRICAL ROLLER BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # NJ214WC3
BDI # 1191696
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451491
Number of Rows of Rollers:
Single Row
6014
Description
6014 DEEP GROOVE BALL BRG ; 70 MM BOREX110 MM ODX20 MM W 1-ROW
Part # 6014
BDI # 1182976
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5325
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16014
Description
16014 DEEP GROOVE BALL BRG ; 70MM BOREX110MM ODX13MM W 1-ROW
Part # 16014
BDI # 1183113
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261720
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6314VV
Description
6314VV DEEP GROOVE BALL BRG ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # 6314VV
BDI # 1186867
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5261
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No