61814-2RS1
Description
61814-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 90MM OD 10MM WD
Part # 61814-2RS1
BDI # 1420918
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2128
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NA482-2
Description
NA482-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 2-3/4" BORE
Part # NA482-20024
BDI # 1367415
Features
Component:
Cone
Width - Millimeter:
32.537
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Global Part Number GPN:
647928
Precision Class:
Standard
Width - Inch:
1.281
Basic Number:
NA482
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
5.945
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
151
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674055
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
MFC-314
Description
MFC-314 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 710193
BDI # 347982
Features
Cartridge Pilot Diameter - Inch:
6.457
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
19337
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
LAO2 11/16
Description
LAO2 11/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE
Part # LAO2 11/16
BDI # 1363268
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520483
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2